£13.99
Ex VAT
£16.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Elevate your measuring precision and protection with the Control-Lock™ Tape Measure. Treated with BladeArmor® coating in the critical first 8cm, it minimises kinks and tears, ensuring unmatched durability. , An integrated finger brake, provides users with maximum control and protection during blade extension and retraction.
Features and Benefits
• Compact and lightweight design for enhanced grip and comfort
• Integrated finger brake ensures ultimate control and prolongs tape life
• Double-sided blade print facilitates seamless awkward or overhead measurements
Typical Applications
• Construction
• Woodworking
• DIY tasks
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Width | 25mm |
Brand | Stanley |
Coating | BladeArmor |
ECLASS Code | 21160103 |
Measurement Accuracy | Class II |
Measurement Standard | Metric |
MFR Part No. | STHT37232-0 |
Product Type | Double-Sided Measuring Tape |
Series | Control-Lock™ |
UNSPSC Code | 27111801 |