£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
This set of Kennedy tape measures provides versatility and durability for general to heavy-duty tasks. Included are KEN5951470K, featuring 3m, 5m, and 8m double-sided tape measures with nylon-coated blades in impact-resistant ABS casings. They include automatic brakes to secure the blade and release with a control button, plus sliding magnetic hooks and belt clips. As well as KEN5361830K, KEN5261850K, and KEN5361880K, auto-locking tape measures with both imperial and metric graduations. These models feature reverse printed, nylon-coated blades in ABS casings, along with automatic brakes and sliding magnetic hooks with belt clips. Ideal for professionals needing reliable measurement tools for a variety of applications.
Features and Benefits
• Durable construction due to nylon-coated blades in impact-resistant ABS casings
• Automatic brake locks blade in position, releases with control button ensure secure measurements
• Convenient features: Sliding magnetic hooks and belt clips for easy handling
Contents:
• KEN5951470K
• KEN5361830K
• KEN5261850K
• KEN5361880K
Typical Applications
• Construction
• DIY
• Engineering
• Plumbing
• Electrical
Standards
• ECC Class II
Attribute | Value |
---|---|
Blade Length | 3m / 10ft 5m / 16ft 8m / 26ft |
Blade Material | Steel |
Brand | Kennedy |
Coating | Nylon |
ECLASS Code | 21160103 |
Frame Material | Plastic |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
Product Type | Double-Sided Measuring Tape |
Resistance Properties | Corrosion-resistant |
Special Features | Belt Clip Double-sided Marking EEC Class II Lockable |
UNSPSC Code | 27111801 |