noscriptFatMax™ Blade Armour Magnetic Tapes | Cromwell Tools

Stanley

FatMax™ Blade Armour Magnetic Tapes

2 Variations

Equipped with a Mylar® coated blade and Blade Armour™ for increased durability, these magnetic FatMax™ tape measures are ideal for use on a punishing job site. Available in either a 5-metre or 8-metre length with metric graduations, Tru-Zero end hook, patented bi-material case and magnet position for 100% accuracy with pull measurements, the product can be relied upon for fast and precise measuring. Completed by the high visibility blade with large, easy-to-read graphics.

Features and Benefits
• Sliding blade lock allows measurements to be taken even with just one person
• High-visibility designed blade with bold, standout graduations for easy reading
• Magnetic end hook possesses a multi-catch design and holds firmly on ferrous surfaces
• Patented 32mm Blade Width
• Patented and world-first Blade Armor protection that is proven to have a 90% reduction in blade breakage
• Patented and world-first Mylar® Coating for up to 10 times the strength of a regular tape blade
• Patented bi-material housing for bolstered durability and comfort when using
• Tru-Zero end hook ensures accurate and reliable measurements of both inside and outside lengths

Typical Applications
• Carpentry
• Plumbing
• DIY
• Construction

Warnings
• Blade should be guided back into the housing to avoid damage to the blade or injury to the user. Blades are sharp and can cause injuries if not properly guided