£30.49
Ex VAT
£36.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The next-generation STANLEY® FATMAX® Tape Measure is a resilient and versatile tool designed for comfort and durability. Crafted to fit snugly in your hand with a bi-material casing for superior grip, its flat base ensures stability on various work surfaces. This tape measure excels in diverse applications. Engineered for durability and ease of use, it guarantees precise measurements in any professional or DIY setting.
Features and Benefits
• 4.9m of reach for confident single-person measurements
• Double-sided print for seamless awkward or overhead measurements
• Improved blade durability with abrasion-resistant coating
• 20cm BladeArmor™ coating reinforces the vulnerable blade part, minimising kinks or tears
Typical Applications
• Carpenters
• Builders
• DIY enthusiasts
Attribute | Value |
---|---|
Blade Length | 10m / 33ft |
Blade Width | 32mm |
Brand | Stanley |
Coating | BladeArmor |
ECLASS Code | 21160103 |
Measurement Accuracy | Class II |
Measurement Standard | Metric |
MFR Part No. | FMHT33005-0 |
Product Type | Double-Sided Measuring Tape |
Series | FATMAX® |
UNSPSC Code | 27111801 |