noscriptFatMax® Tape Measures | Cromwell Tools

Stanley

FatMax® Tape Measures

2 Variations

Available in two lengths, these heavy duty tape measures are ideal for professional use. With a Mylar™ coating on the first 100mm of the blade to stop the tape from breaking and to extend the blade life by up to ten times. 32mm blade with a 3.3m stand out length which enables easier reading for the user. Features both metric and inch stud markings on the blade.

Features and benefits
• Huge standout of 3.35 mm for easy one person measuring
• Wide 32mm blade makes reading the numbers easy
• Strong construction with a 3 Rivet end hook
• Specially designed hook grabs on side, top or bottom for versatility
• Cushion grip provides sturdy, slip-resistant hold with extra control for the user

Typical Applications
• Construction
• Engineering
• Automotive
• Carpentry
• Woodworking
• Plumbing
• DIY

Warnings
• Blade is designed to be guided back into the casing to protect against user injury and blade damage