noscriptFatMax™ XTREME™ Tape Measures | Cromwell Tools

Stanley

FatMax™ XTREME™ Tape Measures

2 Variations

With a break-resistant chrome and rubber casing, Mylar® blade coating and unique blade armour coating to protect the first 15cm, these tape measures are ideal for heavy duty, everyday use. Possessing a heavy duty, slip-resistant casing with easy-grip rubber moulding and 3-rivet tru-zero hook to give extra strength and prevent breakage on rewind. 150% larger end hook securely holds to all building materials, including rounded or odd shaped items. Available in either a 5m or 10m blade length.

Features and Benefits
• Wide blade allows for easy reading even at a distance
• Available with an 5m or 10m blade to allow you to select the size most relevant to your uses
• Casing features a belt clip to attach the product to your person
• Additional Blade Armor­™ coating on the first 150mm of the blade reduces the risk of breakage by 95%
• Rubber cushioned grip provides a slip resistant hold
• Chrome casing with runner coating is heavy duty and resistant to cracks
• Mylar® coated blade is 10 times more resistant to abrasion than regular lacquered blades
• Unique, specially designed hook grabs on side, tip or bottom for measuring at any angle
• Top-forward blade lock for easy locking and unlocking of the blade

Typical Applications
• Automotive
• Carpentry
• Engineering
• Construction
• Electricians
• Plumbing
• DIY

Standards
• EC Class II Accuracy Rating

Warnings
• It is recommended that the blade is guided back into the casing to reduce the risk of injury to the user and damage to the blade