£11.99
Ex VAT
£14.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The IRWIN® Professional Tape Measure is the go-to tool for customers who prioritise durability and accuracy on the job. Boasting a blade construction twice as durable as standard IRWIN® tape measures, its robust design ensures longevity, making it resilient in challenging job site conditions. Available in two sizes, this tape measure delivers precise measurements, instilling confidence and efficiency in every task.
Features and Benefits
• Impressive blade stand-out for extended reach
• Durable nylon coating ensures robust performance
• 3-rivet end hook for secure anchoring
• Magnetic end hook adds versatility on metal surfaces
• Fast lock feature for swift and reliable measurements
• Double-sided printing for versatile applications
• ProTouch™ grip ensures ergonomic comfort
• Elevate precision and efficiency with a standout, enduring tape measure
Typical Applications
• Trades
• Industrial
• Warehouse
• Construction
• Carpentry
• DIY projects
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Width | 25mm |
Brand | Irwin |
Coating | Nylon |
ECLASS Code | 21160103 |
Measurement Standard | Metric |
MFR Part No. | 10507792 |
Product Type | Double-Sided Measuring Tape |
UNSPSC Code | 27111801 |