SKU:
KEN5360310K
MPN:
5360310K
£3.19
Ex VAT
£3.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These steel tape measure replacement are designed to suit Kennedy Kenlock tape measures. They have a lacquer coating and corrosion resistance for strength and durability over a long lifespan.
Features and Benefits
• Industrial quality
• Graduations: 1/32
• Class II measurement accuracy
Attribute | Value |
---|---|
Blade Length | 5m / 16ft |
Blade Material | Steel |
Blade Width | 19mm |
Brand | Kennedy |
Coating | Lacquer |
EAN | 5036140350311 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | KEN-536-0310K |
Product Type | Tape Refill |
Resistance Properties | Corrosion-resistant |
Series | Kenlock |
Special Features | EEC Class II |
UNSPSC Code | 27111801 |