noscriptMagnetic Tape Measures with Reverse Blade Printing | Cromwell Tools

Bahco

Magnetic Tape Measures with Reverse Blade Printing

2 Variations

These tape measures combine a strong pull magnetic end, reverse blade printing and a metric and imperial scale for superior all round measuring. The body is made of a two component elastomer and ABS, whilst the blade is manufactured from high quality carbon steel with a Nylon coating for durability. Each product possesses patented automatic blade locking for quick and easy measurements and a magnetic s/s tip for ceiling measurement and magnetic pick up. Available in either a 5 or 8m length.

Features and Benefits
• Automatic blade lock improves user safety and accuracy of measuring
• Both products possess metric and imperial scales for versatility of measuring
• Blade is manufactured from high grade carbon steel for resilience even in punishing environments with regular use
• Magnetic tip attaches to metal for accurate results
• Reverse blade printing allows you to see measurements from the underside as well as the top of the blade
• Rubber grip allows the user t effectively hold the tape measure steady
• Easy to read high contrast permanent markings on the non-reflective nylon coated blade
• Easier to use as blade stays out until retraction button is activated thanks to the automatic locking system
• Less chance of damage if dropped with impact absorbing rubber case making the product ideal for use on punishing construction sites
• Easy carry integrated belt clip to allow you to attache the product to your person
• Available in two lengths to suit your preferences and needs

Typical Applications
• Plumbing
• DIY
• Construction

Standards
• Class II accuracy