noscriptMicro Powerlock Tape Measures | Cromwell Tools

Stanley

Micro Powerlock Tape Measures

3 Variations

This range of Powerlock tape measures are a must have for any professional worker. With a true zero end hook and Mylar® coated blade which offers 10 times more resistant to abrasion than normal lacquered blades all housed in a compact plastic case with belt clip for ease of storage. The blade is 19mm wide for large standout readings. Available in either 3 or 5 metres in length as well as with both metric and imperial, or just metric graduations (product STN5854053S has metric graduations only).

Features and Benefits
• Available in both 3 and 5 metre lengths to ensure you choose the product that best suits your needs
• Blade is housed in a chrome plated plastic case for protections and durability
• Case features a belt clip for ease of storage and transportation
• Spring loaded design ensures a smooth retraction
• 19mm wide blade allows for easy reading and standout measurements
• True zero hook end ensures inside and outside measurements are accurate
• Can easily be locked via the switch to allow you to measure even on your own

Typical applications
• Ideal for professional use by plumbers, electricians, carpenters, construction workers and DIY enthusiasts alike

Warnings
• Blade should be guided back into its housing to ensure complete safety and to reduce risk of injury to personnel and damage to the product