SKU:
BAH5365520C
MPN:
MTS-8-25-E
£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
Product Documents
A high-grade stainless steel bladed tape with de-burred edges to avoid paint crack.Coated with a non-reflective DURA NY-coat with permanent, clearly printed graduations on both sides.
Stainless steel bladed tapes can be immersed in water.
Zero point magnetic end hook for internal and external measurement, perfect for the building and construction trade.
Automatic blade locking.
Impact absorbing rubber casing for better grip and greater comfort.
Integrated belt and button grip.
Accuracy class II
Blade Length: 8m/26ft
Attribute | Value |
---|---|
Blade Length | 8m / 26ft |
Blade Material | Stainless Steel |
Blade Width | 25mm |
Brand | Bahco |
Coating | Nylon |
EAN | 7314150119295 |
ECLASS Code | 21160103 |
Frame Material | Plastic Rubber |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | MTS-8-25-E |
Product Type | Double-Sided Measuring Tape |
Resistance Properties | Rust-resistant |
Special Features | Belt Clip Double-sided Marking Lockable Magnetic Tip |
UNSPSC Code | 27111801 |