noscriptPowerlock Locking Tape Measures | Cromwell Tools

Stanley

Powerlock Locking Tape Measures

2 Variations

With both imperial and metric measuring scales, these PowerLock™ tape measures from STANLEY® are a staple of professional toolboxes. Manufactured from a tough, chrome plated ABS plastic case and a Mylar® coated blade, the emphasis of the product is on durability and precision. Boasting a thumb operated positive lock, belt clip, true zero, thrice riveted hook end and wide easy to read markings, it's a must have for any professional user. Available in two sizes to allow you to select the most appropriate one for your needs.

Features and Benefits
• Blade coating of Mylar® is up to 10 times more reistsant to wear and tear than a standard lacquered blade
• Blade is curved and 25mm wide for excellent stand out and visibility whilst you're reading measurements
• First 100mm (the most used area of the blade) is double coated with STANLEY®'s own specifically manufactured blade armour to protect the area most prone to damage
• True zero hook end ensure optimum accuracy and allows you to measure effectively even by yourself
• Belt clip allows you to easily transport the product on your person
• Available in two sizes to allow you to find the product that best suits your needs
• Chrome plated ABS case is hard wearing and crack resistant giving the product a long life as well as protecting the blade further
• Positive blade lock ensures safety and accuracy when you're measuring

Typical Applications
• Ideal for professional use by carpenters, plumbers, tradespeople, architects, electricians, builders as well as by DIY enthusiasts

Standards
• Rated to EEC Class II accuracy rating

Warnings
• Blade should not be allowed to return to the housing unguided. This may lead to damage of the tape measure as well as fingers/hand if not guided safely back