SKU:
KEN5360630K
MPN:
5360630K
£3.29
Ex VAT
£3.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Non-reflective steel blade to suit Kennedy Professional tape measures
Attribute | Value |
---|---|
Blade Length | 3m / 10ft |
Blade Material | Steel |
Blade Width | 16mm |
Brand | Kennedy-Pro |
Coating | Nylon |
EAN | 5036140340725 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | SCN30DWX050RFL |
Product Type | Tape Refill |
Resistance Properties | Corrosion-resistant |
Special Features | EEC Class II |
UNSPSC Code | 27111801 |