SKU:
KEN5360650K
MPN:
5360650K
£6.19
Ex VAT
£7.43
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Non-reflective steel blade to suit Kennedy Professional tape measures
Attribute | Value |
---|---|
Blade Length | 5m / 16ft |
Blade Material | Steel |
Blade Width | 19mm |
Brand | Kennedy-Pro |
Coating | Nylon |
EAN | 5036140340732 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Measurement Accuracy | Class II |
Measurement Standard | Metric and Imperial |
MFR Part No. | SD50DWX051RFL |
Product Type | Tape Refill |
Resistance Properties | Corrosion-resistant |
Special Features | EEC Class II |
UNSPSC Code | 27111801 |