£7.29
Ex VAT
£8.75
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Blade Length | 5m / 16ft |
Blade Width | 12mm |
Brand | Ck |
Coating | Nylon |
EAN | 5013969959642 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Measurement Accuracy | Class II |
Measurement Standard | Metric |
MFR Part No. | T3442M 5 |
Product Type | Pocket Tape |
Series | ST |
UNSPSC Code | 27111801 |