SKU:
CEK5083565A
MPN:
T3565 100
£31.99
Ex VAT
£38.39
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Blade Length | 30m / 100ft |
Blade Material | Fibre Reinforced Plastic |
Brand | Ck |
EAN | 5013969965209 |
ECLASS Code | 21160103 |
Frame Material | ABS |
Measurement Accuracy | Class III |
Measurement Standard | Metric and Imperial |
MFR Part No. | T3565 100 |
Product Type | Surveyors Tape |
UNSPSC Code | 27111801 |