£9.29
Ex VAT
£11.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed for measuring diameters and circumferences of circular objects, these pocket sized tape measures are a handy addition to a well rounded toolbox. Possessing the ability to easily measure without bending the blade, the product is available with metric graduations (LUF5365606M), or just imperial (LUF5365606A).
Features and Benefits
• Polished chrome case is extremely durable
• Highly visible yellow blade for easy reading
• Available with just imperial or imperial and metric graduations to allow you to select the product that is most relevant to your needs
• Small size allows the product to be easily transported without taking up too much space
• Bold graduations make measurements easy to read
Typical Applications
• Ideal for measuring diameters and circumferences of pipes, tyres and cables without damaging the tape blade
Attribute | Value |
---|---|
Blade Length | 2m / 6ft |
Blade Material | Steel |
Blade Width | 6mm |
Brand | Lufkin |
Coating | Nylon |
EAN | 0037103458513 |
ECLASS Code | 21160103 |
Frame Material | Metal |
Measurement Accuracy | Undefined |
Measurement Standard | Imperial |
MFR Part No. | W606PD |
Product Type | Diameter Tape |
Resistance Properties | Abrasion-resistant Waterproof |
Series | Executive |
Special Features | Loop End Hook Spring Blade Return |
UNSPSC Code | 27111801 |