SKU:
LUF5365823D
MPN:
T0061182311
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
This universal tape measure from Lufkin® is lightweight with a removable belt clip. The abrasion resistant casing also features built-in shock absorbent cushions for the blade's return. The blade is fully lockable with colour coded markings and an end hook.
Features and Benefits
• Abrasion resistant casing
• Lightweight
• Blade lock
Attribute | Value |
---|---|
Blade Length | 3m / 10ft |
Blade Material | Steel |
Blade Width | 13mm |
Brand | Lufkin |
ECLASS Code | 21160103 |
Graduations | Metric |
Measurement Standard | Metric and Imperial |
MFR Part No. | Y823CME |
Product Type | Pocket Tape |
Resistance Properties | Abrasion-resistant |
Series | Universal |
Special Features | Belt Clip Lockable Spring Blade Return |
UNSPSC Code | 27111801 |