£7.29
Ex VAT
£8.75
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Manufactured from steel, with a die cast body and silver finish, this spring loaded folding pocket knife boasts safety and high performance. The spring loaded blade mechanism automatically locks the blade in the open or closed position. The body has ample room for holding a spare blade and the product comes with two 11-201 blades. Finished in a silver epoxy coating.
Features and Benefits
• Silver die cast body makes for a durable, lightweight product
• Finished with an epoxy coating to bolster resistance to corrosion
• Room for storage of an extra blade within the body of the product
• Small size makes it ideal for transportation and storage
• Supplied with two 11-201 blades to ensure you have a spare
Typical Applications
• Ideal for use in the construction, warehousing, retail and manufacturing industries where safety is a priority when cutting materials
Attribute | Value |
---|---|
Blade Length | 60mm |
Blade Shape | Straight |
Brand | Stanley |
Closed Length | 50mm |
EAN | 5000366105987 |
ECLASS Code | 21040602 |
MFR Part No. | 0-10-598 |
Overall Length | 110mm |
Type | Pocket Knife |
UNSPSC Code | 27111503 |