£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Tungsten carbide cutting wheel. The self-adjusting top jaw ensures a clean break. Suitable for use on ceramic tiles or glass.
Attribute | Value |
---|---|
Brand | Senator |
Capacity | 16mm |
Compatible Materials | Ceramic Tiles Glass |
Cutting Wheel Material | Tungsten Carbide |
EAN | 5036140160705 |
ECLASS Code | 21040000 |
Handle Material | Steel |
Overall Length | 210mm |
Pack Quantity | 1 |
Type | Tile Cutter |
UNSPSC Code | 27111500 |