£86.99
Ex VAT
£104.39
Inc VAT
Product Details
Product Specification
Product Documents
This zip up tool bag is designed for use when transporting or storing tools when on site. The tool bag is manufactured from durable polyester and boasts a reversible fold out front pouch with a total of 13 tool pouches, 3 pen pouches and a removable tool board with 8 tool pockets and two rows of elastic to hold tools in place. The tool bag also features two carry loops and an adjustable shoulder strap making it ideal for transportation. Finished with a splash water protected bottom.
Features and Benefits
• Lined inside pouch for notebook and A4 documents as well as an A4 sized zipped compartment
• 90° fold-out front pouch with 8 tool pockets and one small inside pouch for ample storage for tools
• Reverse side of the front pouch with 5 tool pouches and 3 pen pouches to maximise storage space
• One removable tool board with 8 tool pockets on the front and 2 rows of elastic straps on the back
• Splash-water-protected bottom to keep tools and contents dry when the bag is on the floor
• With two carry loops and an adjustable shoulder strap for ease of transportation
• Manufactured from hard-wearing polyester fabric for durability
Typical Applications
• Carpenters
• Electricians
• Construction Workers
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773074472 |
ECLASS Code | 21100101 |
Height | 200mm |
Length | 440mm |
Lock Type | Zipper |
MFR Part No. | 00 21 10 LE |
Product Material | Polyester |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Weight | 2.7kg |
Width | 340mm |