£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
Product Documents
Innovative tool backpack MODULARX18 is tailored for professionals in various fields, it features a removable tool board, back padding, FIDLOCK® connectors, and MOLLE webbing for unparalleled organization and comfort. Whether you're a tradesperson, technician, or DIY enthusiast, this backpack offers optimal flexibility and two compartments for tools, measuring instruments, notebooks, or tablets.
Features and Benefits
• Durable fabric made of sustainable recycled synthetic fibers, splashproof and easy to clean
• Waterproof molded bottom made of impact-resistant plastic for a secure upright position when opened and closed, 6 cm high
• One MOLLE strap on the inside and four MOLLE straps on the outside for attaching any adapters, carabiners and accessories
• FIDLOCK® connections are fastened or unfastened in no time at all
• 21 retaining loops and 37 pockets, some with zips for ultimate organization
• Luggage strap for fixing to telescopic handles of tool cases
• 50 x 35 x 25 cm (H x W x D), empty weight 2.9 kg, tested load capacity up to 15 kg
• Equipped with 16 KNIPEX tools, a total of 22 brand tools
Contents
• 1 x KNIPEX TwinKey® for all standard cabinets and shut-off systems
• 1 x KNIPEX Modular X18 empty
• 1 x Needle-Nose Combination Pliers, 1000V
• 1 x KNIPEX PreciStrip16 Automatic Insulation Stripper (0,08 - 16 mm²)
• 1 x Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1000V
• 1 x KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 - 13,0 mm)
• 1 x Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1000V
• 1 x Diagonal Cutter, 1000V
• 1 x High Leverage Diagonal Cutter, 1000V
• 1 x Electronic Super Knips® VDE, 1000V
• 1 x KNIPEX BiX® Cutter for plastic pipes and sealing sleeves
• 1 x Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 - 16 mm²)
• 1 x Screwdriver (Slim) for slotted screws (3,5 mm), 1000V
• 1 x Screwdriver (Slim) for slotted screws (5,5 mm), 1000V
• 1 x Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 1), 1000V
• 1 x (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 1), 1000V
• 1 x Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 2), 1000V
• 1 x Cable Knife, 1000V
• 1 x Stabila Wooden folding rule type 1607, white, 2 m
• 1 x Picard Locksmith's hammer (300 g)
• 1 x Stabila Pocket Electric mini spirit level (68 mm)
• 1 x Stabila spirit level type 70 (30 cm)
• 1 x Wera set of hex key wrenches (1,5 - 10 mm)
Notes
• Max. payload: 15 kg
• Volume: 18 litres
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773089070 |
ECLASS Code | 21100101 |
Height | 210mm |
Length | 530mm |
MFR Part No. | 00 21 50 S |
Product Material | Impact-Resistant Plastic |
Product Type | Tool Backpack |
UNSPSC Code | 24111507 |
Weight | 6.550kg |
Width | 340mm |