£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
This Compact Power Tool Bag is designed for professionals who need a reliable and durable storage solution for their tools. Crafted from heavy-duty materials, this power tool bag ensures long-lasting performance while protecting your tools from wear and tear. Its spacious interior accommodates a variety of tools, while the zipper closure keeps everything secure during transport. The bag's compact design makes it easy to carry to any job site.
Features and Benefits
• Heavy-duty material ensures durability and protection from wear and tear
• Zipper closure keeps tools secure and protected
• Compact design is easy to transport without sacrificing space
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
ECLASS Code | 21100101 |
Height | 100mm |
Length | 140mm |
MFR Part No. | TB4 |
Product Material | Canvas |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Width | 105mm |