£77.09
Ex VAT
£92.51
Inc VAT
Product Details
Product Specification
Product Documents
The multipurpose pilot tool and laptop bag from Kennedy® is a practical design for vertical access to stored items.
Features and Benefits
• Hard plastic base for strength when carrying heavier equipment
• Three compartments provide ample room for tools and a laptop (up to 15.6in.)
• Front and back compartments include pouches for storage of smaller components
• External pockets on both sides for quick access to frequently used tools
• Front compartment is detachable to easily convert into a tool bag only
Typical Applications
• Tool and equipment storage and transport
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140506084 |
ECLASS Code | 21100101 |
Height | 36cm |
Length | 42cm |
Lock Type | Zipper |
Product Material | PVC |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Weight | 2.1kg |
Width | 20.5cm |