£49.65
Ex VAT
£59.58
Inc VAT
Product Details
Product Specification
The Plano PL542T Technic Rucksack for Tools is the ultimate solution for professionals seeking convenience, organization, and durability in their tool-carrying needs.
Features and Benefits
• Padded back and adjustable shoulder straps for enhanced comfort
• Spacious main compartment designed to accommodate larger tools and bulky equipment securely and efficiently.
• A section in the base designed specifically for storing small parts
• Constructed from waterproof polyester material, this rucksack offers protection against the elements, making it suitable for various weather conditions
Notes
• Material: Polyester
• Padded Back: Yes
• Adjustable Shoulder Straps: Yes
• Small Parts Storage Section: Yes
• External Pockets: Yes, with zip fastenings
• Waterproof: Yes
Attribute | Value |
---|---|
Brand | Plano |
ECLASS Code | 21100101 |
Height | 400mm |
Lock Type | Zipper |
Product Type | Tool Backpack |
UNSPSC Code | 24111507 |
Weight | 0.998kg |
Width | 200mm |