£88.49
Ex VAT
£106.19
Inc VAT
Product Details
Product Specification
This 25" Tool Bag offers durable and spacious storage for your essential power tools and accessories. Designed for professionals, this heavy-duty tool bag features a large main compartment, reinforced handles, a sturdy zipper closure, and a shoulder strap for comfortable and secure transport. Whether you're working on-site or in the workshop, this bag keeps your tools organised, protected, and easily accessible. Its rugged design ensures it can handle the toughest jobs while providing long-lasting reliability.
Features and Benefits
• 25" bag has ample room for tools and accessories
• Reinforced handles and strong zipper ensure long-term reliability
• Includes a shoulder strap for comfortable carrying and secure closure for safe transport
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630230350626 |
ECLASS Code | 21100101 |
Height | 100mm |
Length | 230mm |
MFR Part No. | TB3 |
Product Material | Canvas |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Width | 105mm |