SKU:
STN5939210D
MPN:
FMST1-80144
£99.49
Ex VAT
£119.39
Inc VAT
Product Details
Product Specification
The Stanley Quick Access Premium Backpack has been deigned to be spacious, hardwearing multiple compartment and pockets that is ideal for storing & organising small tools and personal belongings.
Features and Benefits
• Large roomy 4 compartment design allowing for quick tool access
• Practical multiple pockets and tool holders solution for a wide variety of tools
• Tough, water-proof plastic bottom to protect from damp and wet conditions
• Strong high quality 600 denier nylon for durability and wear resistance
• Padded shoulder straps & ergonomic padded back with air mesh for comfort with heavy loads
• Variety of compartments to store essential personal belonging & padded laptop for versatile use
• Heavy duty zips for secure closure
Typical Applications
• On Site
• Indoor/outdoor settings
• Tradesperson
• Technicon
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 230mm |
Length | 470mm |
Lock Type | Zipper |
MFR Part No. | FMST1-80144 |
Product Material | 600 Denier Nylon Fabric |
Product Type | Tool Backpack |
UNSPSC Code | 24111507 |
Width | 355mm |