£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
The tool backpack from Kennedy® features a padded handle and adjustable shoulder and belt straps for comfortable and secure transport of tools.
Features and Benefits
• Middle compartment has pouches for smaller component storage with padlockable zip closures (padlocks sold separately)
• Main compartment supplied with a double-sided tool panel with padlockable zip closures (padlocks sold separately)
• Four rubber feet at the base protect flooring against damage
• Extra padding at the back of the bag for user comfort when in motion
Typical Applications
• Storage and transport of tools and other work equipment
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140506121 |
ECLASS Code | 21100101 |
Height | 40cm |
Length | 30cm |
Lock Type | Zipper |
Product Material | Polyester |
Product Type | Tool Backpack |
UNSPSC Code | 24111507 |
Weight | 2.3kg |
Width | 14cm |