£75.99
Ex VAT
£91.19
Inc VAT
Product Details
Product Specification
Spacious open mouth rigid tool bag has been designed to provide a hardwearing quick access organisation tool storage solution.
Features and Benefits
• Spacious open mouthed workstation designed with 4 compartments for easy storage
• Made from a combination of 600 denier material & high quality tarpaulin for tough flexible protection
• Large rigid open compartment that allows quick tool access to long tools, power tools, kit boxes and organisers
• Two separate wide zipped compartments for easy organisation
• Padded carry and shoulder straps for comfortable cushioning when carrying heavy loads
• Strong, water-proof plastic bottom to protect from damp, wear and tear
Storage compartment designed to hold essential personal belongings
Typical Applications
• Industrial
• Tradesperson
• On Site
• Engineers
• Technicians
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 470mm |
Length | 470mm |
Lock Type | Zipper |
MFR Part No. | FMST1-80147 |
Product Material | 600 Denier Fabric |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Width | 230mm |