SKU:
STN5939246H
MPN:
FMST82706-1
£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
The FatMax rolling wheeled duffle bag has been designed to help you easily store, organise and transport a capacity of tools up to 60kg.
Features and Benefits
• Wide duffle bag design with large opening to allow quick access and provide storage up to 60kg of an array of power tools, hand tools and accessories
• Combination of robust riveted durable 600 denier fabric and polypropylene construction to increase durability and protect base form damp or wet conditions
• Strong telescopic handle and built in 2 wheels for easy transport of weighty loads
• Adjustable carry handle & shoulder straps for enhanced comfort when carrying dense loads
• Velcro and zipped secured Internal & external pockets to provide optimum tool storage
Typical Applications
• Tradesperson
• Engineers
• Industrial
• Technicians
• On Site
Notes
• Velcro secured pockets external x 3, internal x 2
• Zipper secured pockets external x 1
• Open internal pocket x 4
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 318mm |
Length | 700mm |
Lock Type | Velcro |
MFR Part No. | FMST82706-1 |
Product Material | 600 Denier Fabric Polypropylene |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Width | 305mm |