SKU:
STN5939196A
MPN:
FMST1-70749
£78.99
Ex VAT
£94.79
Inc VAT
Product Details
Product Specification
Round top rigid tool bag provides a large tool storage capacity, boosting 19 internal vertical pockets and an additional 10 external pockets. Perfect for quick access to a range of tools.
Features and Benefits
• Ergonomic design with rubber grip handle & padded shoulder strap and allows for improved grip and comfort when carrying of heavy loads
• Large round top zipped geometric construction provides a secure huge storage capacity with 10 external pockets
• Designed with protective injected polypropylene bottom that guards from dirt & moisture
• Strong durable 600 derner fabric that protects tools from wear & damage
• Highly practical 19 internal vertical storage pockets for easy hassle-free access to tools
Typical Applications
• On Site
• Indoor/outdoor settings
• Tradesperson
• Technician
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 330mm |
Length | 500mm |
Lock Type | Zipper |
MFR Part No. | FMST1-70749 |
Product Material | 600 Denier Nylon Fabric |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Width | 310mm |