£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Strong & rigid 16in. multipurpose tool bag ideal for storing, organising and carrying tools.
Features and Benefits
• Hardwearing 600 x 600 denier fabric that will protect in all environments & weather conditions
• Various external & internal pockets with separate document compartment to easily protect, organise tools & belongings
• Adjustable shoulder strap for comfortable portability
• Covered front pocket for safe storage of personal items or smaller parts
• Rigid durable corners to maintain solid structure
• Separate transparent document compartment helps to keep documents and personal belongings clean
• Reinforced plastic base to protect from damp and wet surfaces
• Zip top closure for quick tool access
Typical Applications
• On site
• Industrial
• Tradesperson
Notes
• Bag only, no tools included
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 260mm |
Length | 440mm |
Lock Type | Zipper |
MFR Part No. | 1-96-193 |
Product Material | Denier Fabric |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Weight | 6.6kg |
Width | 250mm |