£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
Large holdall style tool bag, manufactured from a heavy duty nylon weave material. With a padded shoulder strap and carry handles with hook and loop type fastening. 13 pockets, 8 external and 5 internal. 2 of the internal pockets are holster style for housing power tools.
Features:
• 13 storage pockets
• Hard wearing padded construction
• Heavy duty zips and clips
• Padded shoulder strap and carry handles
• Size: 530mm x 300mm / 21" x 12"
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21100101 |
Lock Type | Zipper |
MFR Part No. | 98P90B |
Product Material | Nylon |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |