£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
STANLEY® FATMAX® Multi Access tool bag has been designed to give a compact, neat storage solution for hand tools and smaller components.
Features and Benefits
• Robust reinforced plastic base to protect from damp and wear
• Multiple internal & external pockets to easily store a range or hand tools & components
• Adjustable shoulder strap & handle for comfortable transportation
• Water resistant design to ensure tools remain operational & protected from damage
• Zip closure for secure hold & easy access
• Two large separate main compartments that open wide to easily store tools
• Reinforced base that holds the bag to in an upright position when stationary to allow quick access
Typical Applications
• Electricians
• Plumbers
• Tradesperson
• Technicians
• Smaller tools
Notes
• Pockets: 9 external, 29 internal pockets
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 300mm |
Length | 430mm |
Lock Type | Zipper |
MFR Part No. | FMST1-73607 |
Product Material | Polyester |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Width | 280mm |