£63.59
Ex VAT
£76.31
Inc VAT
Product Details
Product Specification
Product Documents
The tool basket from Kennedy® features an adjustable shoulder strap and a cover for secure storage and transport of tools.
Features and Benefits
• Includes a robust metal handle for strength when carrying heavier tools and equipment
• Swing-down front and rear walls provide excellent access and visibility of tools
• Front and rear walls maintain a ninety-degree opening
Typical Applications
• Storage and transport of tools and components
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140506091 |
ECLASS Code | 21100101 |
Height | 28cm |
Length | 41cm |
Lock Type | Zipper |
Product Material | PVC |
Product Type | Tool Basket |
UNSPSC Code | 24111507 |
Weight | 1.4kg |
Width | 23cm |