noscriptKennedy Tool Holdall, Canvas, (L) 455mm x (W) 180mm x (H) 130mm 5930180K | Cromwell Tools

Kennedy

Tool Holdall, Canvas, (L) 455mm x (W) 180mm x (H) 130mm

SKU:

KEN5930180K

MPN:

5930180K

£21.79

Ex VAT

£26.15

Inc VAT

OUT OF STOCK

    Product Details

    Reinforced fibre board base with four riveted metal feet and zip fastening. Webbing covered rope handles and welded D-rings at either end.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140143234

    ECLASS Code

    21100101

    Height

    130mm

    Length

    455mm

    MFR Part No.

    BTH1

    Product Material

    Canvas

    Product Type

    Tool Holdall

    UNSPSC Code

    24111507

    Weight

    0.67kg

    Width

    180mm