£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Reinforced fibre board base with four riveted metal feet and zip fastening. Webbing covered rope handles and welded D-rings at either end.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143241 |
ECLASS Code | 21100101 |
Height | 175mm |
Length | 610mm |
MFR Part No. | BTH3 |
Product Material | Canvas |
Product Type | Tool Holdall |
UNSPSC Code | 24111507 |
Weight | 0.81kg |
Width | 185mm |