£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
Carry your equipment safely and securely with the MSA universal carrying bag. It has a large main compartment, a wide outer compartment and two side compartments to organise all of your tools neatly whilst still being able to carry larger items. The bag can be carried by hand or the shoulder with the included straps to offer flexibility.
Features and Benefits
• Versatile storage options with large main compartment, wide outer compartment and tightened side compartment to help with organisation
• Can be carried by hand with the carrying straps or a long shoulder strap for flexibility
Attribute | Value |
---|---|
Brand | MSA |
EAN | 4032792133457 |
ECLASS Code | 21100101 |
Height | 280mm |
Length | 570mm |
MFR Part No. | 10049626 |
Product Material | Nylon |
Product Type | Tool Holdall |
UNSPSC Code | 24111507 |
Width | 300mm |