SKU:
CTL5930032K
MPN:
03199
£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Cable Jointers Holdall (Orange) - with attached ground sheet Dimensions: 520 x 200 x 200mm / 21.5" x 8" x 8"
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269031993 |
ECLASS Code | 21100101 |
Height | 200mm |
Length | 520mm |
Lock Type | Zipper |
MFR Part No. | 3199 |
Product Material | Polyester |
Product Type | Tool Holdall |
UNSPSC Code | 24111507 |
Weight | 1kg |
Width | 200mm |