Stanley

Tool Pouch, 600 Denier Fabric, (L) 160mm x (W) 110mm x (H) 240mm

SKU:

STN5937831W

MPN:

1-93-329

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (8)

    Product Details

    Compact, durable and handy the STANLEY® 9" Pouch features a double bottom for extra reinforcement and a convenient water drainage outflow. Made from heavy duty 600 denier fabric the large centre pocket and tow side pockets put tool storage within easy access.


    Features and Benefits
    • Double layer fabric for reinforcement
    • Water out flow eyelet
    • Heavy duty 600 denier fabric with rivets for extra durability
    • Large centre pocket suitable for small organiser
    • Metal heavy duty rivets for extra durability
    • Two side pockets for convenient tool storage


    Typical Applications
    • On site
    • Workshop
    • Domestic


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    ECLASS Code

    21100101

    Height

    240mm

    Length

    160mm

    MFR Part No.

    1-93-329

    Product Material

    600 Denier Fabric

    Product Type

    Tool Pouch

    UNSPSC Code

    24111507

    Width

    110mm