SKU:
STN5939196B
MPN:
FMST1-71180
£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Open mouth rigid tool bag has been designed to provide a hard-wearing easy to access organisation solution for you tools.
Features and Benefits
• Made with a protective robust 600 denier fabric to guard against hard wear & tear
• Waterproof bottom made with injected poplypropylene to protects from dirt & moisture
• Ergonomic carrying handle & padded shoulder strap for ease of carrying heavy loads
• Robust construction designed to maintains shape
• Innovative large capacity fully opening wide top to allow full visibility and easy tool access
• Multiple use vertical storage pockets & metal loops to easily secure organise your tools & storage needs
Typical Applications
• DIY enthusiast
• Tradesperson
• Technician
• On Site
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 290mm |
Length | 500mm |
Lock Type | Zipper |
MFR Part No. | FMST1-71180 |
Product Material | 600 Denier Fabric |
Product Type | Tool Tote |
UNSPSC Code | 24111507 |
Width | 300mm |