SKU:
STN5939210F
MPN:
FMST1-80146
£86.49
Ex VAT
£103.79
Inc VAT
Product Details
Product Specification
Highly versatile quick access tote designed for quick and easy use of a range of tools.
Features and Benefits
• Rigid large open compartment for fast access to tools
• Suited to a range of tools including organisers, power tools, kit boxes and long tools
• Two wide zipped compartments ideal for smaller tools & fixings
• Steady rigid design with protective water-proof plastic bottom
• Robust 600 x 600 denier material for protection from wear
• Comfortable padded shoulder straps for ease when carrying heavy loads
• Separate compartment to store essential personal belongings
• Steel bar carry handle with plastic grip for enhanced grip
Typical Applications
• Industrial
• Tradesperson
• On Site
• Engineers
• Technicians
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 300mm |
Length | 500mm |
MFR Part No. | FMST1-80146 |
Product Material | 600 Denier Water Resistant Fabric |
Product Type | Tool Tote |
UNSPSC Code | 24111507 |
Width | 360mm |