SKU:
STN5937951P
MPN:
1-93-952
£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
The STANLEY® FATMAX® 10 Inch Technician's Tool Tote is a highly functional and durable solution for tool organisation. Its open structure allows quick and convenient access to tools, while the removable divider with a belt clip accommodates frequently used items. The tote includes a covered drill bit compartment with interior holders and an integral tape holder for added convenience. With a rigid waterproof base safeguarding contents from dirt and moisture, this tool tote is built to withstand tough conditions. The padded shoulder strap and soft-grip carry handle ensure comfortable and easy transportation. Constructed from heavy-duty 600 denier fabric, it guarantees long-lasting durability for reliable use on the job.
Features and Benefits
• Protective waterproof rigid plastic base to maintain tool protection in all environments
• Ergonomic rubber grip handle for improved grip & comfort
• Removable divider with convenient belt clip for quick use of specific tools & allow personalised organisation to suit your needs
• Produced from 600 denier heavy-duty nylon fabric with reinforced leather for long lasting durability
• Comfortable heavy-duty shoulder strap that allows easy movement of heavy loads
• Reinforced leather in key stress areas to maintain strength & shape
• Various side pockets for organisation of fixings & small tools
• Strong easy to access design for job specific organisation solution & storage
• Internal covered compartment with drill bit holders and steek holders for electrical and measure tapes
Typical Applications
• Technicians
• Tradesperson
• On Site
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 380mm |
Length | 290mm |
Lock Type | None |
MFR Part No. | P Save Revert 1-93-952 |
Product Material | 600 Denier Nylon Fabric |
Product Type | Tool Tote Bag |
UNSPSC Code | 24111507 |
Width | 290mm |