£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
Open tote bag, resistant against all weathers. Waterproof base and features a level holder, tool loops, inner divider and charger/battery storage. Characterised by its easy access to hand and power tools. Dimensions: 500 x 300 x 360mm.
The water resistant 600 x 1200 denier fabric and injected polypropylene base make this bag the perfect accessory for working inside and outside whether your a professional or a domestic user. With a level holder, tool loops, inner removable divider, charger and battery storage. Plenty of space and immediate access to your tools.
FEATURES
-Maximum organisation using the inner divider and external pockets - keep your tools tidy
-Durable internal pockets for power tools, batteries and charger
-Convenient level holder and tool loops for practical storage of hand tools
-Protection from wet or damp surfaces with strong injected and reinforced polypropylene bottom
-Hard wearing tough 600 x 1200 denier fabric
SPECIFICATION
-Width: 500 mm
-Depth: 300 mm
-Height: 360 mm
-Weight: 2.5 kg
Attribute | Value |
---|---|
Brand | DeWalt |
EAN | 3253561792083 |
ECLASS Code | 21100101 |
Height | 360mm |
Lock Type | Zipper |
MFR Part No. | 1-79-208 |
Product Material | Denier Fabric |
Product Type | Tool Tote Bag |
UNSPSC Code | 24111507 |
Weight | 2.5kg |
Width | 300mm |