£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
Enough capacity to carry a broad range of tools and accessories with pockets and compartments designed to provide better organisation. The bottom is made of tough, wear resistant plastic with reinforced rivets throughout for added durability. Made from polyester which is durable and virtually maintenance-free. Soft, rubberised handle is ergonomically designed to evenly distribute weight. Industrial-grade metal clasps provide added strength for heavy loads.
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 5706915038194 |
ECLASS Code | 21100101 |
Height | 350mm |
Length | 320mm |
Lock Type | None |
MFR Part No. | 10503819 |
Product Material | Polyester |
Product Type | Tool Tote Bag |
UNSPSC Code | 24111507 |
Weight | 1kg |
Width | 250mm |