SKU:
STN5938649G
MPN:
1-97-515
£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
The Stanley 1-97-515 soft bag on wheels is the ideal organisation solution to easily transport heavy tools, parts and accessories.
Features and Benefits
• Strong, hardwearing 600 x 600 denier fabric for durability
• Secure covered sealed pocket for personal belongings, fixings or small parts
• Document wallet pocket for easy organisation
• Drill and tools storage
• Carriage handle and wheels for easy mobility of tools
• Removable dividers for personalisation of storage and enables maximise storage space
Typical Applications
• Tradesperson
• On Site
• Technician
• DIY enthusiast
• Industrial
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 450mm |
Length | 460mm |
Lock Type | Dual Zipper |
MFR Part No. | 1-97-515 |
Product Material | 600 x 600 Denier Polyester |
Product Type | Wheeled Bag |
UNSPSC Code | 24111507 |
Width | 330mm |