Bosch

Belt 108, Tool Belt, 1000D Polyester, Black/Blue, 1250 x 100 x 50mm

SKU:

BCH5936215E

MPN:

1600A0265N

£29.99

Ex VAT

£35.99

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Additional Features

    Padded Belt

    Application

    Tools

    Brand

    Bosch

    Colour

    Black Blue

    Depth

    50mm

    ECLASS Code

    40019107

    Length

    1250mm

    Material

    1000D Polyester

    MFR Part No.

    1600A0265N

    Number of Pockets

    0

    Series

    Belt 108

    Size

    Large X-Large

    Type

    Tool Belt

    UNSPSC Code

    24112403

    Weight

    460g

    Width

    100mm