SKU:
BCH5936234F
MPN:
1600A0265R
£85.99
Ex VAT
£103.19
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Application | Tools |
Brand | Bosch |
Colour | Black Blue |
Depth | 50mm |
ECLASS Code | 40019107 |
Length | 1250mm |
Material | 1000D Polyester |
MFR Part No. | 1600A0265R |
Series | Belt 108 |
Size | Large X-Large |
Type | Tool Belt Kit |
UNSPSC Code | 24112403 |
Width | 100mm |