SKU:
BCH5936214D
MPN:
1600A0265M
£29.99
Ex VAT
£35.99
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Additional Features | Padded Belt |
Application | Tools |
Brand | Bosch |
Colour | Black Blue |
Depth | 50mm |
ECLASS Code | 40019107 |
Length | 1150mm |
Material | 1000D Polyester |
MFR Part No. | 1600A0265M |
Number of Pockets | 0 |
Series | Belt 93 |
Size | Medium Small |
Type | Tool Belt |
UNSPSC Code | 24112403 |
Weight | 435g |
Width | 100mm |