SKU:
TGB5930001C
MPN:
TB-CT-01
£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
The Contractor Pouch features ToughtBuilt's patented ClipTech™ Hub™ allowing for attachment to any belt. And the integrated kickstand allows it to stand upright on the ground close at hand.
This pouch features 23 pockets and loops - including a rafter square pocket, 2 large-capacity no-snag hidden seam pockets, notebook pocket and extreme-duty hammer loop - to meet the demands of a professional contractor.
With rugged 6-Layer Construction™ and heavy-duty rivet reinforcement this reliable pouch withstands the most rigorous working conditions.
Features and Benefits
• ClipTech™ pouch clips on & off any belt
• Kickstand your pouch and tools on the floor or table next to you
• Extreme-duty hammer loop
• Rafter square pocket
• 2 No-Snag Hidden Seam pockets
• Rugged 6-Layer Construction
• 23 pockets and loops
Notes
• ClipTech™ Hub™ included
Attribute | Value |
---|---|
Application | Combination |
Brand | ToughBuilt |
Colour | Black Grey Yellow |
Depth | 190mm |
ECLASS Code | 40019107 |
Length | 336mm |
Material | 6-Layer Construction™ |
MFR Part No. | TB-CT-01-BEA |
Number of Pockets | 23 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 960g |
Width | 327mm |